Skip Content

C3
NEW PIG

20" Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Light, 22 gal., 200 PK

  • Item # 30PZ30
  • My Part #
  • Mfr. Model # MAT577
  • Catalog Page # 1907
  • UNSPSC # 47131909
Absorb Pad,Oil-Based Liquids,Brown,PK200 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $135.80 / pkg. of 200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sorbent cleans up oils and oil-based liquids including lubricants and fuels. They float on the surface of water for easy retrieval. Bright white color draws attention to machine leaks and shows saturation level during spill response. Highly absorbent, fine-fiber construction and exclusive dimple pattern quickly wick oily fluids into the mat for fast, easy cleanup. Strong thermally bonded construction with 8 layers of 100% polypropylene will not rip, tear, or fray, even when wet or saturated. Perforated for cost-saving right-sized use. Flame-resistant material melts instead of burning; can be wrung out and incinerated after use. Grime-hiding brown color for extended service life.

View More

Technical Specs

  • Item - Spill Control Absorbent Pad
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Absorbency Weight Light
  • Volume Absorbed Per Pkg. 22 gal.
  • Length 20"
  • Width 15"
  • Material Polypropylene
  • Layers of Construction 8
  • UV Resistant No
  • Recycled Content (%) No Recycled Content
  • Perforated Yes
  • Color Brown
  • Item Absorbent Mat Pad
  • Static Dissipative No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.