C3
NEW PIG

150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 40.2 gal., 2 PK

  • Item # 30RA49
  • My Part #
  • Mfr. Model # MAT420
  • Catalog Page # N/A
  • UNSPSC # 47131909
150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 40.2 gal., 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $274.28 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIG® Stat-Mat® Absorbent Roll is the ideal absorbent mat for fuels and solvents, and proven to dissipate static. Helps to reduce the risk of electrostatic discharge, which is a critical precaution around flammable liquids and vapors. Stat-Mat® Pads and Rolls pass NFPA 99 standards for static decay and surface resistivity, making them suitable for fueling areas and solvent cleanup. Absorbs and retains oils and fuels, including: acetone, benzene, gasoline, toluene, xylene, mineral spirits, and jet fuels. Lasts 2 times longer than standard mats for fewer change-outs. 8 layers of polypropylene are thermally bonded so this mat won't rip, tear, or fray even when saturated. A dimple pattern speeds wicking of liquid throughout mat for fast, easy cleanup. Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue. Packaged in special static-dissipative bags to help reduce static charge buildup. Floats to clean up spills on water. Flame-resistant material won't burn immediately like cellulose mats, because this mat melts when exposed to high heat. White color tells you it's only for oils and fuels. Rolls are ideal for covering large areas and soaking up leaks and overspray. Easy-tear perforations let you take only what you need, so you use less mat. Heavyweight construction is highly durable and absorbent for demanding tasks and large-volume cleanups.

View More

Technical Specs

  • Item - Spill Control Absorbent Roll
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 40.2 gal.
  • Length 150 ft.
  • Width 15"
  • Material Polypropylene
  • Layers of Construction 8
  • UV Resistant No
  • Recycled Content (%) No Recycled Content
  • Perforated Yes
  • Color White
  • Item Absorbent Roll
  • Static Dissipative Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.