C3
NEW PIG

150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 16.2 gal., 3 PK

  • Item # 30PY57
  • My Part #
  • Mfr. Model # MAT211
  • Catalog Page # N/A
  • UNSPSC # 47131909
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 16.2 gal., 3 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $99.79 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PIGĀ® Un-Perfed Absorbent Mat Roll lasts 2 times longer than standard mats for fewer change-outs. 8 layers of polypropylene are thermally bonded so the mat won't rip, tear, or fray even when saturated. A dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup. Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind. Absorbs most common industrial liquids: oils, water, solvents, coolants, and more. Flame-resistant material won't burn immediately like cellulose mats, because it melts when exposed to high heat. Can be wrung out and incinerated after use to reduce waste or for fuels blending. Un-perfed rolls can be cut to fit your exact workspace need for soaking up leaks and overspray. 4 in. rolls are ideal for covering long, narrow ledges or troughs and soaking up leaks and overspray. Heavyweight construction delivers greater durability and absorbency for demanding tasks and large-volume cleanups.

View More

Technical Specs

  • Item - Spill Control Absorbent Roll
  • Spill Control - Fluids Absorbed Universal
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 16.2 gal.
  • Length 150 ft.
  • Width 4"
  • Material Polypropylene
  • Layers of Construction 8
  • UV Resistant No
  • Recycled Content (%) 25%
  • Perforated No
  • Color Gray
  • Item Absorbent Roll
  • Static Dissipative No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.