ST
NEW PIG

150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 40.2 gal., 2 PK

  • Item # 30PV72
  • My Part #
  • Mfr. Model # MAT220
  • Catalog Page # 1848
  • UNSPSC # 47131909
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 40.2 gal., 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $267.95 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® Absorbent Mat Roll features a flame-resistant, thermally bonded 8-layer material that will not rip, tear, or fray, even when saturated. Lasts 2 times as long as standard mats. Dimple pattern speeds wicking of liquid for faster, easier cleanup of oils, coolants, solvents, and water. Easy-tear perforations help reduce waste, and the material can be wrung out and incinerated after use to reduce waste or blend fuels. Sorbent helps meet 29 CFR 1910.22(a)(2) for clean, dry floors.

View More

Technical Specs

  • Item - Spill Control Absorbent Roll
  • Spill Control - Fluids Absorbed Universal
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 40.2 gal.
  • Length 150 ft.
  • Width 15"
  • Material Polypropylene
  • Layers of Construction 8
  • UV Resistant No
  • Recycled Content (%) 25%
  • Perforated Yes
  • Color Gray
  • Item Absorbent Roll
  • Static Dissipative No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.