Skip Content

DV
NEW PIG

15" Absorbent Pad, Fluids Absorbed: Chemical, Hazmat, Heavy, 9 gal., 100 PK

  • Item # 30RA62
  • My Part #
  • Mfr. Model # MAT396
  • Catalog Page # N/A
  • UNSPSC # 47131909
Absorbent Pad,Chem/Hazmat,Pink,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Spill Control Absorbent Pad
  • Spill Control - Fluids Absorbed Chemical, Hazmat
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 9 gal.
  • Length 15"
  • Width 8-1/4"
  • Material Polypropylene
  • Layers of Construction 8
  • UV Resistant No
  • Recycled Content (%) No Recycled Content
  • Perforated No
  • Color Pink
  • Item Absorbent Mat Pad
  • Static Dissipative No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms