TP
NEW PIG

100 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 5.3 gal., 1 EA

  • Item # 452L10
  • My Part #
  • Mfr. Model # GRP24200-TN
  • Catalog Page # N/A
  • UNSPSC # 0
100 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 5.3 gal., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $255.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIG® Grippy® Floor Mat is adhesive-backed so it stays exactly where you put it with no shifting, bunching, up or flipping over. Traps dirt, salt, and moisture to keep it from being tracked around. Sticks to most commercial floor surfaces including concrete, VCT, linoleum, ceramic tile, quarry tile, and laminate flooring. Adhesive sticks to the floor with a tight grip, but peels up easily. Extreme durability stands up to heavy traffic, even forklifts, to keep it on the job for up to 12 weeks. Easy to use: roll out continuous walk-off coverage for entrances and walkways with no gaps, ripples, or overlaps that can cause slips and trips. Easy to clean: you can sweep, vacuum, mop, use your shop/wet vac, or run your floor scrubber over Grippy® Mat and it won't budge. Easy to customize: lets you create custom-size floor mats for transition areas and wet problem spots. Highly efficient absorbent top soaks in moisture, wicks and spreads it evenly so the mat dries out quickly: ideal for entrances and anywhere you need maximum absorbency for water. Absorbs a wide variety of liquids including water, oil, and grease. Leakproof backing prevents liquid from soaking through to the floor. The thinnest commercial floor mat you can buy: no rippled edges to obstruct doors or create tripping hazards. ADA compliant for wheelchairs and walkers; carts and pallet jacks roll right over it. Tested and Certified by the National Floor Safety Institute (NFSI): when used as part of your floor safety program, high-traction surfaces such as PIG® Grippy Floor Mat have been proven to reduce slip-and-fall claims by as much as 90%.

View More

Technical Specs

  • Item - Spill Control Absorbent Roll
  • Spill Control - Fluids Absorbed Universal
  • Absorbency Weight Medium
  • Volume Absorbed Per Pkg. 5.3 gal.
  • Length 100 ft.
  • Width 24"
  • Material Polypropylene
  • Layers of Construction 3
  • UV Resistant No
  • Recycled Content (%) No Recycled Content
  • Perforated No
  • Color Tan
  • Item Absorbent Roll
  • Static Dissipative No
  • Standards NFSI Certified, ADA Compliant for Wheelchairs and Walkers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.