C3
NEW PIG

100 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 13 gal., 1 EA

  • Item # 30PV82
  • My Part #
  • Mfr. Model # 25451
  • Catalog Page # N/A
  • UNSPSC # 47131909
100 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 13 gal., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $279.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.59 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heat-fused PIG® Traffic Mat Rug helps keep extreme-traffic walkways dry and safe. Won't rip or fray, even under wheeled traffic, so it’s ideal for ensuring heavy-use, splash-prone areas stay clean and safe. Polypropylene material is heat-fused and needle-punched for incredible durability; won't ball or fray, even under wheeled traffic. Roll out to add traction and absorbency near parts washers, paint areas, work benches, doorways, service bays and other high-wear areas. Safely absorbs and retains oil, coolants, water, grease, gasoline, solvents, auto fluids, paint overspray, battery acid, and most other liquids. Can be air-dried for re-use when soaked with water or washer fluid. Cut to length with scissors or knife for an exact fit in any location. Secure rug with double-sided tape (not included), so it stays in place, even in breezy areas or on coated floor. Self-extinguishing material helps eliminate fire hazards; melts instead of burning if contacted by direct flame. Can be incinerated or compacted after use to better manage waste streams.

View More

Technical Specs

  • Item - Spill Control Absorbent Roll
  • Spill Control - Fluids Absorbed Universal
  • Absorbency Weight Medium
  • Volume Absorbed Per Pkg. 13 gal.
  • Length 100 ft.
  • Width 36"
  • Material Polypropylene
  • Layers of Construction 1
  • UV Resistant No
  • Recycled Content (%) No Recycled Content
  • Perforated No
  • Color Black
  • Item Absorbent Roll
  • Static Dissipative No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.