Skip Content

TP
NEW AGE

U-Boat Platform Truck,1200 lb.,61 In. L

  • Item # 12G971
  • My Part #
  • Mfr. Model # BDT18568
  • Catalog Page # N/A
  • UNSPSC # 24101504
U-Boat Platform Truck,1200 lb.,61 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,237.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 104.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bulk Delivery Truck is ideal for transporting heavy loads from the backroom to the floor area or even directly from the truck into a cooler. Big enough to transport enough product to stock a complete area, this folding delivery truck allows quick, convenient stocking.

• Include 6 casters
• Lifetime Guarantee against rust and corrosion

View More

Technical Specs

  • Item U-Boat Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Aluminum
  • Handle Type Removable Pipe
  • Overall Height 63"
  • Overall Length 61"
  • Overall Width 18"
  • Caster Wheel Dia. 8"
  • Caster Configuration (4) Swivel, (2) Rigid
  • Caster Wheel Width 2"
  • Number of Caster Wheels 6
  • Deck Length 61"
  • Deck Width 18"
  • Deck Height 9-1/8"
  • Extended Length 61"
  • Frame Material Aluminum
  • Handle Pocket Location Dual Ends
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.