Skip Content

DV
NEW AGE

Stock Picking Ladder Cart, 800 lb. Load Capacity

  • Item # 12G998
  • My Part #
  • Mfr. Model # 50060
  • Catalog Page # N/A
  • UNSPSC # 24101504
Stock Picking Ladder Cart,21-3/4 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stock Picking Ladder Cart
  • Load Capacity 800 lb.
  • Construction Aluminum
  • Color Silver
  • Overall Length 51-1/2"
  • Overall Width 21-3/4"
  • Overall Height 69-1/2"
  • Top Step Height 38"
  • Number of Shelves 2
  • Number of Steps 3
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material TPR
  • Distance Between Shelves 27-3/8"
  • Shelf Length 36"
  • Shelf Width 16"
  • Lip Height 1"
  • Handle Extended Push
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms