Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
NEW AGE

Stock Picking Ladder Cart, 800 lb. Load Capacity

  • Item# 12G997
  • Mfr. Model# 99555
  • Catalog Page# N/A
  • UNSPSC# 24101504
Stock Picking Ladder Cart, 800 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stock Picking Ladder Cart
  • Load Capacity 800 lb.
  • Construction Aluminum
  • Color Silver
  • Overall Length 52-5/16"
  • Overall Width 21-3/4"
  • Overall Height 70-1/4"
  • Top Step Height 38"
  • Number of Shelves 3
  • Number of Steps 3
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material TPR
  • Distance Between Shelves 12-9/16"
  • Shelf Length 35-5/8"
  • Shelf Width 16"
  • Handle Extended Push
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.