Skip Content
TP
NEW AGE

Stock Picking Ladder Cart, 800 lb. Load Capacity

  • Item # 12G996
  • Mfr. Model # 99640
  • Catalog Page # N/A
  • UNSPSC # 44111512
Stock Picking Ladder Cart, 800 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,738.88 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 170.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stock picking ladder cart is simple to use with easy-load flat top shelves, extended push handle and spring loaded, full contact ladder stops.

• Continuous grip handle for ascending and descending
• Extra wide steps are welded and bolted in place
• Spring loaded, full contact ladder stops
• All welded, tubular base frame
• Caster mounts are welded to the frame

View More

Technical Specs

  • Item Stock Picking Ladder Cart
  • Load Capacity 800 lb.
  • Construction Aluminum
  • Color Silver
  • Overall Length 52-5/16"
  • Overall Width 21-3/4"
  • Overall Height 70-1/4"
  • Top Step Height 38"
  • Number of Shelves 2
  • Number of Steps 3
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material TPR
  • Distance Between Shelves 31"
  • Shelf Length 35-5/8"
  • Shelf Width 16"
  • Handle Extended Push
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.