Skip Content

TP
NEW AGE

Standard Platform Truck,1200 lb.

  • Item # 12G968
  • My Part #
  • Mfr. Model # 95241
  • Catalog Page # N/A
  • UNSPSC # 24101504
Standard Platform Truck,1200 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $815.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

his cart is designed for transporting heavy loads from the backroom to the floor. It folds for easy storage. 7-1/2 square feet of deck space and takes up less than 2 square feet of storage space.

• Wall tubing framework
• Lifetime guarantee against rust and corrosion

View More

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Aluminum
  • Handle Type Removable
  • Overall Height 63"
  • Overall Length 65-3/4"
  • Overall Width 18"
  • Caster Wheel Dia. 6"
  • Caster Wheel Material Polyurethane
  • Caster Configuration (4) Swivel, (2) Rigid
  • Caster Wheel Width 2"
  • Number of Caster Wheels 6
  • Deck Length 62"
  • Deck Width 18"
  • Deck Height 9-1/8"
  • Extended Length 62"
  • Frame Material Aluminum
  • Handle Pocket Location Single End
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.