TP
NEW AGE

Slicer and Mixer Cart, 16 Pan Capacity

  • Item # 6LGG8
  • My Part #
  • Mfr. Model # 98001
  • Catalog Page # N/A
  • UNSPSC # 24101501
Slicer and Mixer Cart, 16 Pan Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,056.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 49.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

New Age® slicer stand is designed for a multitude of standard food preparation applications. Use as a slicer or mixer stand, mobile work surface, or to transport trays.

MATERIAL:

• Framework is constructed out of 1½” x 1½” x.070” wall tubing
• Runners are constructed out of ¾” x 1-9⁄16” x.100” wall channel
• Top is constructed out of .125” aluminum sheet and the outriggers are constructed out of .080” aluminum sheet

CASTERS:

• These stands come equipped with four 5” platform type swivel casters, four with brake

View More

Technical Specs

  • Item Slicer and Mixer Cart
  • Number of Slots 16
  • Height 31-1/4"
  • Load Capacity 800 lb
  • Construction All Welded Aluminum
  • Width 23-1/5
  • Depth 26
  • Distance Between Shelves 1-1/2"
  • Color Silver
  • Caster Type Platform Swivel
  • Caster Temp. Rating 180 Degrees F
  • Pan Size 13 x 18, 14 x 18, 18 x 26"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.