Skip Content

DV
NEW AGE

Slicer and Mixer Cart,12 Pan Capacity

  • Item # 6LGG7
  • My Part #
  • Mfr. Model # 98000
  • Catalog Page # N/A
  • UNSPSC # 24101501
Slicer and Mixer Cart,12 Pan Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

New Age® slicer stand is designed for a multitude of standard food preparation applications. Use as a slicer or mixer stand, mobile work surface, or to transport trays.

MATERIAL:

• Framework is constructed out of 1½” x 1½” x.070” wall tubing
• Runners are constructed out of ¾” x 1-9⁄16” x.100” wall channel
• Top is constructed out of .125” aluminum sheet and the outriggers are constructed out of .080” aluminum sheet

CASTERS:

• These stands come equipped with four 5” platform type swivel casters, four with brake

View More

Technical Specs

  • Item Slicer and Mixer Cart
  • Number of Slots 12
  • Height 31-1/4"
  • Load Capacity 800 lb
  • Construction All Welded Aluminum
  • Width 23-1/4
  • Depth 26
  • Distance Between Shelves 1-1/2"
  • Color Silver
  • Caster Type Platform Swivel
  • Caster Temp. Rating 180 Degrees F
  • Pan Size 13 x 18, 14 x 18, 18 x 26"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products