Skip Content

TP
NEW AGE

Oval Tray Rack,9 Tray Capacity

  • Item # 6THZ4
  • My Part #
  • Mfr. Model # 95681
  • Catalog Page # 1448
  • UNSPSC # 48101915
Oval Tray Rack,9 Tray Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $813.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 53.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum food service rack handles most oval tray sizes and is
ideal for serving large parties and banquets.

• Extra gussets are welded in all corners to prevent “racking”
• Four, 1" welds per angle guide
• Five-Year Guarantee against material defects and workmanship
• Lifetime Guarantee against rust and corrosion

View More

Technical Specs

  • Item Oval Tray Rack
  • Material All Welded Aluminum
  • Number of Slots 9
  • Height 63-3/4"
  • Load Capacity 700 lb
  • Construction All Welded Aluminum
  • Width 24-1/2
  • Depth 27
  • Color Silver
  • Caster Type Swivel Platform
  • Caster Temp. Rating 180 Degrees F
  • Pan Size 22 x 26-7/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.