Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NEW AGE

Natural Lid, 33-1/2" L x 24-1/2"

  • Item # 12G982
  • My Part #
  • Mfr. Model # 0363L
  • Catalog Page # N/A
  • UNSPSC # 24112003
Natural Lid, 33-1/2" L x 24-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tote Lids

Product Details

Tough, polyethylene NEW AGE bin lid helps protect bin contents from contaminates.

View More

Technical Specs

  • Item Lid
  • Outside Length 33-1/2"
  • Outside Width 24-1/2"
  • Material Polyethylene
  • Color Natural
  • For Use With 12G981
  • Standards FDA Approved
  • Used With Bin or Container Style Storage Tote
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.