Skip Content

DV
TM
GRAINGER APPROVED

72"L x 30"W x 82" Aluminum Multi Unit Trolley Stock Cart, 1000 lb. Load Capacity, Number of Shelves:

  • Item # 6LGF1
  • My Part #
  • Mfr. Model # 98423
  • Catalog Page # N/A
  • UNSPSC # 24101501
Multi Unit Trolley Cart,28-1/2 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stock Carts

Technical Specs

  • Item Multi Unit Trolley Stock Cart
  • Load Capacity 1000 lb.
  • Number of Shelves 2
  • Shelf Width 28-1/2"
  • Shelf Length 63"
  • Overall Length 72"
  • Overall Width 30"
  • Overall Height 82"
  • Caster Type (4) Swivel
  • Construction Aluminum
  • Caster Material Rubber
  • Caster Dia. 8"
  • Caster Width 2-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms