Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NEW AGE

Mobile Tray Drying Rack, 3 Levels

  • Item# 6TJD4
  • Mfr. Model# 96704
  • Catalog Page# N/A
  • UNSPSC# 48101915
Mobile Tray Drying Rack,3 Levels close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Tray Drying Rack
  • Number of Slots 120
  • Holds Trays
  • Material Aluminum
  • Color Gray
  • Height 64"
  • Width 58-1/4"
  • Depth 28-1/2"
  • Number of Shelves 3
  • Caster Size 6" x 2"
  • Caster Material Polyolefin Wheel
  • Caster Type Swivel Platform
  • For Use With 2.65" Thick Trays
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms