Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
NEW AGE

48"L x 24"W Tilt Aluminum Merchandise Rack, 1000 lb. Load Capacity

  • Item# 6LGF0
  • Mfr. Model# 1407
  • Catalog Page# N/A
  • UNSPSC# 44111511
48"L x 24"W Tilt Aluminum Merchandise Rack, 1000 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Scissor Lift Carts

Technical Specs

  • Item Merchandise Rack
  • Load Capacity 1000 lb.
  • Frame Material Aluminum
  • Platform Style Tilt
  • Platform Length 48"
  • Platform Width 24"
  • Lowered Height 19"
  • Raised Height 43-1/2"
  • Caster Dia. 5"
  • Caster Material Polyurethane
  • Caster Type (2) Rigid, (2) Swivel with Brake
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms