TP
NEW AGE

Full Bun Pan Rack, Side Load, 15 Capacity

  • Item # 6THY4
  • My Part #
  • Mfr. Model # 1332S
  • Catalog Page # 1448
  • UNSPSC # 24101501
Full Bun Pan Rack, Side Load, 15 Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $740.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sturdy New Age® full-size mobile tray and pan rack is built for long service with minimal maintenance. Its securely welded angle slides are ribbed to minimize galling or flaking and make it easier to slide pans on and off. Each full-swivel caster is bolted to a plate that's welded to the frame, which strengths the rack's overall integrity and helps prevent breakage. Nonmarking wheels help protect floors and minimize noise.

• NSF Certified
• Lifetime guarantee against rust and corrosion
• 5-year guarantee against workmanship and material defects

View More

Technical Specs

  • Item Full Size Bun Pan Rack
  • Material All Welded Aluminum
  • Number of Slots 15
  • Height 69-3/4"
  • Load Capacity 700 lb
  • Construction All Welded Aluminum
  • Width 28-1/2
  • Depth 28-1/2
  • Color Silver
  • Caster Type Swivel Platform
  • Caster Temp. Rating 180 Degrees F
  • Pan Size 18 x 26"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.