Skip Content

TP
NEW AGE

Fixed Height Work Table, Aluminum, 20" Depth, 24" Height, 48" Width,400 lb. Load Capacity

  • Item # 6ZUD9
  • My Part #
  • Mfr. Model # 22048ES24P
  • Catalog Page # N/A
  • UNSPSC # 56101519
Fixed Work Table,Aluminum,20" W,20" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $335.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 31.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum workstations feature adjustable aluminum shelves secures to 1-5⁄16” aluminum posts marked in 2” increments for easy assembly. One piece solid top aluminum shelves with double thick ⅛” marine edge contains spills.

• 400-lb. shelf capacity
• Ships knocked down

View More

Technical Specs

  • Work Table Item Fixed Height Work Table
  • Workbench/Table Surface Material Aluminum
  • Depth 20"
  • Width 48"
  • Load Capacity 400 lb.
  • Height 24"
  • Color Silver
  • Workbench/Table Leg Type Straight
  • Caster Dia. 5"
  • Edge Type Straight
  • Top Thickness 1-1/2"
  • Workbench/Table Frame Material Aluminum
  • Caster Configuration (4) Swivel with Brakes
  • Includes Allen Wrench, Adjustable Lower Shelf
  • Workbench/Table Assembly Unassembled
  • Caster Width 1-3/8"
  • Caster Material Polyolefin
  • Workbench/Work Table Type Mobile
  • No. of Shelves 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.