Skip Content
TP
NEW AGE

Equipment Stand, 800 lb. Load Capacity

  • Item # 18K951
  • My Part #
  • Mfr. Model # 21524ES36PC
  • Catalog Page # N/A
  • UNSPSC # 56101501
Equipment Stand,Mobile,15x24x36 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $540.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The all-aluminum construction of this equipment stand has the strength and durability of stainless steel, but is more economical and features a high corrosion resistance. Modular design allows for easy customization. Ideal for countertop cooking and holding or serving equipment in the foodservice and hospitality industry.

• Adjustable aluminum shelves secure to 1-5⁄16” aluminum posts marked in 2” increments for easy assembly
• One-piece solid top aluminum shelves with double thick ⅛” marine edge contains spills
• NSF Certified

View More

Technical Specs

  • Item Equipment Stand
  • Load Capacity 800 lb.
  • Overall Length 24"
  • Overall Width 15"
  • Overall Height 36"
  • Caster Type (4) Swivel Stem with Brake
  • Caster Material Polyolefin Wheel
  • Caster Size 5"
  • Number of Shelves 2
  • Material Aluminum with Adjustable Solid Shelves
  • Includes (4) Legs, (2) Shelves, Hex Wrench, Bolts, (4) Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.