Skip Content

TP
NEW AGE

Bun Pan Rack,Welded,30 Pan Capacity

  • Item # 6THZ0
  • My Part #
  • Mfr. Model # 6330
  • Catalog Page # 1448
  • UNSPSC # 24101501
Bun Pan Rack,Welded,30 Pan Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $763.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 47.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A more economical version of a standard full-size bun pan rack, this New Age® mobile rack is ideal for light- to medium-duty foodservice, bakery, and supermarket applications.

• Heavy-duty extruded angles provide easy product access and selection
• Non-marking wheels protect floors and minimize noise

View More

Technical Specs

  • Item Full Size Bun Pan Rack
  • Material All Welded Aluminum
  • Number of Slots 30
  • Height 69"
  • Load Capacity 500 lb
  • Construction All Welded Aluminum
  • Width 20-3/8
  • Depth 20-3/8
  • Depth 20-3/8
  • Caster Type Swivel Stem
  • Caster Temp. Rating 130 Degrees F
  • Pan Size 13 x 18, 14 x 18, 18 x 26"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.