TP
NEW AGE

Aluminum Shelf, Aluminum, 1 EA

  • Item # 48PF76
  • My Part #
  • Mfr. Model # 2036S
  • Catalog Page # N/A
  • UNSPSC # 56111906
Aluminum Shelf, Aluminum, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $145.23 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

New Age Industrial lighter duty aluminum shelf helps get smaller products organized with a weight capacity of 400 lb. Unique marine edge design permits easy cleanup and minimizes the mess of “leaky” products.

• Constructed of .040” thick aluminum sheet
• Adjustable corner collars are welded in all four corners
• Lifetime Guarantee against rust and corrosion
• One-Year Guarantee against workmanship and material defects
• NSF Certified

View More

Technical Specs

  • Shelving Accessory Sub-Category Component
  • Item Shelf
  • Overall Width 36"
  • Overall Depth 20"
  • Overall Height 2"
  • Material Aluminum
  • Gauge 18
  • Color Aluminum
  • Finish - Shelving and Racks Unfinished
  • Shelf Capacity 400 lb.
  • Shelf Style Solid
  • For Use With Poles
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.