Skip Content

DV
NEW AGE

Aluminum Shelf, Aluminum, 1 EA

  • Item # 18K917
  • My Part #
  • Mfr. Model # C1860TB
  • Catalog Page # N/A
  • UNSPSC # 24102004
Shelf,Vented,Alum,18" D,60" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Built to accommodate heavier product and designed for use in all environments including freezers, coolers, as well as packaging and storage areas.

• Framework is constructed out of 1¼ ” x 1¼ ” x .070” wall tubing
• Lifetime Guarantee against rust and corrosion

View More

Technical Specs

  • Shelving Accessory Sub-Category Component
  • Item Shelf
  • Overall Width 60"
  • Overall Depth 18"
  • Overall Height 1-3/4"
  • Material Aluminum
  • Gauge 13
  • Color Aluminum
  • Finish - Shelving and Racks Unfinished
  • Shelf Capacity 900 lb.
  • Shelf Style Ventilated
  • For Use With Poles
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.