Skip Content

TP
NEW AGE

30" x 30" x 30-1/4" Aluminum General Purpose Dolly with 900 lb. Load Capacity, Silver

  • Item # 6LGH1
  • My Part #
  • Mfr. Model # 98716
  • Catalog Page # N/A
  • UNSPSC # 24101503
General Purpose Dolly,900 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $568.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Mixing Bowl Dolly is designed to hold an 80-quart mixing bowl at a working height in order to minimize uncomfortable working positions.

• Framework is constructed out of 1” x 1” x .070” wall tubing
• Ring is constructed out of ¼” x 3” strap
• Equipped with four 5” plate type swivel casters
• Five-Year Guarantee against material defects and workmanship
• Lifetime Guarantee against rust and corrosion

View More

Technical Specs

  • Item General Purpose Dolly
  • Load Capacity 900 lb.
  • Material Aluminum
  • Color Silver
  • Overall Length 30"
  • Overall Width 30"
  • Overall Height 30-1/4"
  • Caster Dia. 3"
  • Caster Type (4) Swivel
  • Caster Material Polyolefin
  • Shelf Length 24-1/4"
  • Shelf Width 16-1/4"
  • For Use With Mfr. No. 37608, 37612, 37616, 37672, 37676, 37678, 37682, 37686, 37688
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.