Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
NEW AGE

27" x 18-7/8" x 7" Aluminum General Purpose Dolly with 800 lb. Load Capacity, Silver

  • Item # 6TJF4
  • My Part #
  • Mfr. Model # 1192
  • Catalog Page # N/A
  • UNSPSC # 24101503
27" x 18-7/8" x 7" Aluminum General Purpose Dolly with 800 lb. Load Capacity, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

New Age® dolly is ideal for moving and storing up to 75 bun pans. Heavy-duty, all-welded aluminum dolly is indispensable for any bakery or food preparation area.

• Lifetime Guarantee against rust and corrosion
• Five-Year Guarantee against material defects and workmanship

View More

Technical Specs

  • Item General Purpose Dolly
  • Load Capacity 800 lb.
  • Material Aluminum
  • Color Silver
  • Overall Length 27"
  • Overall Width 18-7/8"
  • Overall Height 7"
  • Caster Dia. 5"
  • Caster Type (4) Swivel
  • Caster Material Polyolefin
  • Shelf Length 27"
  • Shelf Width 18-7/8"
  • For Use With 18x26 Pans
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms