TP
NEW AGE

1/2 Size Bun Pan Rack, Stainless Top

  • Item # 6THX0
  • My Part #
  • Mfr. Model # 1311
  • Catalog Page # 1448
  • UNSPSC # 24101501
1/2 Size Bun Pan Rack, Stainless Top close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $774.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sturdy New Age® rack can accommodate various types and sizes of pans and trays. Holds 13" x 18", 14" x 18", and 18" x 26" pans. The half size design creates a working top height. Options for the top are stainless steel, aluminum,or poly-top. You can also leave it open for a roll in application.

MATERIAL:

• Framework is constructed of 1” x 1” x .070” wall tubing.
• Angle runners are 1¼” x 1⅝” x .100” wall
• Uprights have a reinforcing channel to reinforce the tubing wall to help prevent breakage from the stem caster

CASTERS:

• Equipped with four 5” stem type swivel casters for easy maneuverability

View More

Technical Specs

  • Item 1/2 Size Bun Pan Rack
  • Material All Welded Aluminum
  • Number of Slots 10
  • Height 38"
  • Load Capacity 500 lb
  • Construction All Welded Aluminum, Stainless Steel Top
  • Width 20-3/8
  • Depth 26
  • Color Silver
  • Caster Type Swivel Stem
  • Caster Temp. Rating 130 Degrees F
  • Pan Size 13 x 18, 14 x 18, 18 x 26"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.