Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Carbon Filter: 4 in Nominal Ht, 30 in Nominal Wd, 16 in Nominal Dp, Carbon

Item 
52RY63
Mfr. Model 
9577400

Product Details

Catalog Page
N/A
Brand
NEUTRODINE
Type
Carbon
Nominal Depth
16 in
Nominal Height
4 in
Nominal Width
30 in
Actual Depth
16 in
Actual Height
4 in
Actual Width
30 in
Filter Efficiency
Varies by Chemical
For Use With
Protector(R) Airo(TM) Filtered Fume Hoods; Protector(R) Echo(TM) Filtered Fume Hoods
Standards
AFNOR NFX 15-211
UNSPSC
41103502
Country of Origin
USA (subject to change)