TP
NESTAFLEX

Skate Wheel Conveyor, Medium-Duty, Flexible, Plastic Skate Wheel Material

  • Item # 53UC59
  • My Part #
  • Mfr. Model # 37624008PAL
  • Catalog Page # N/A
  • UNSPSC # 24101709
Skate Wheel Conveyor,  Medium-Duty,  Flexible,  Plastic Skate Wheel Material close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Conveyors~Flexible Skate Wheel Conveyors


$1,306.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 141.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These medium-duty skate wheel conveyors with extendable, flexible frames are sturdier, have a higher weight capacity, and can handle higher volumes of conveyed items than light-duty skate wheel conveyors with extendable, flexible frames. They have accordion-style frames that can stretch, curve, and contract to change the shape and length of the conveyor. The conveyors collapse for compact storage and are ideal for loading and unloading trailers, creating temporary assembly lines, and adding length to an existing conveyor. Skate wheels on the surface of each conveyor allow loads with firm, flat bottoms to roll along the conveyor from one place to another, reducing the effort it takes to move the loads. The conveyors' legs support the conveyor, and their height can be adjusted to change the height or slope of the conveyor. The legs have swivel casters that allow the conveyor to be rolled into position.

Skate wheel conveyors consist of small skate wheels mounted on a series of axles attached to rigid or flexible frames. The wheels let boxes, totes, and other loads with firm, flat bottoms roll along the conveyor from one place to another, reducing the effort it takes to move the loads. These unpowered (gravity-flow) conveyors use a downward slope or a manual push to move loads down the line. Compared to roller conveyors, skate wheel conveyors need less force or slope to move loads and are better at maintaining the orientation of loads as they move around curves. The conveyors' wheel density impacts the size of the loads that can be conveyed on them. The smallest item on the conveyors should be supported by at least five wheels on three axles at all times. Gate kits and transition sections can be used to customize the conveyors. Skate wheel conveyors can be reconfigured for temporary applications and are often used in warehousing, manufacturing, package handing, and distribution tasks.

View More

Technical Specs

  • Item Skate Wheel Conveyor
  • Conveyor Frame Type Flexible
  • Frame Shape Flexible
  • Inside Radius 12"
  • Maximum Load Capacity 376 lb./ft.
  • Load Capacity @ 5 ft. Centers 376 lb./ft.
  • Load Capacity @ 10 ft. Centers 376 lb./ft.
  • Between Frame Width 24"
  • Overall Length 8 ft. 6"
  • Overall Width 30"
  • Overall Height 36"
  • Adjustable Height - Conveyors Yes
  • Min. Height 28"
  • Max. Height 36"
  • Expandable Yes
  • Retracted Length 2 ft. 7"
  • Maximum Axle Spacing 5-1/4"
  • Axle Spacing Up to 5-1/4"
  • Wheels per Axle 9
  • Frame Material Steel
  • Skate Wheel Material Plastic
  • Wheel Bearing Type Ball Bearing
How can we improve our Technical Specifications?

Compliance and Restrictions

None