Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NEPTUNE

Mixer, Tank, 1/2 HP, 350RPM, 3/4In Dia

  • Item# 4GU87
  • Mfr. Model# JG-3.0
  • Catalog Page# N/A
  • UNSPSC# 23191001
Mixer,Tank,1/2 HP,350RPM,3/4In Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tank Mixer
  • Type Gear Drive
  • Length (In.) 48
  • Max. RPM 350
  • Shaft Dia. (In.) 3/4
  • Shaft Length (In.) 48
  • Dia. 3/4
  • HP 1/2
  • Motor 115 or 230V Single Phase
  • Motor Type TEFC Electric
  • Mounting Brackets Clamp
  • Propeller 12",3 Blade
  • Shaft Material 316 Stainless steel
  • For Use With Open Top Tank
  • Material 316 SS
  • Application Used for mixing tanks containing up to 3000 gallons of liquids with viscosity of 100 cps, up to 1000 gallons at 500 cps or up to 500 gallons at 1000 cps.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms