Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NEPTUNE

Paint Mixer, Container Size: 55 gal.

  • Item# 4GU96
  • Mfr. Model# DCA2F
  • Catalog Page# N/A
  • UNSPSC# 31211905
Paint Mixer, Container Size: 55 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paint Mixer
  • Container Size 55 gal.
  • RPM 350 to 2000
  • Shaft Dia. 1/2"
  • Shaft Length 32"
  • Motor HP 1/2
  • Air Consumption 15 to 22 cfm
  • Pressure Range 50 to 80 psi
  • For Use With 55 Gallon Drum Covers Or 6CX44 And 6CX45 Paint Supply Packages
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms