Skip Content

ST
NEOSPORIN

Antibiotics, Ointment, Box, Wrapped Packets, 0.030 oz.

  • Item # 14N928
  • My Part #
  • Mfr. Model # 23769
  • Catalog Page # 1890
  • UNSPSC # 53131616
Antibiotics Ointment,PK144 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $92.50 / pkg. of 144
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

After an initial cleaning, apply to minor cuts and lacerations to help protect against contamination and infection. Convenient single-use packets.

View More

Technical Specs

  • Application - First Aid and Wound Care Antibiotics
  • Item - First Aid and Wound Care Antibiotics
  • Form - First Aid and Wound Care Ointment
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Size - First Aid and Wound Care 0.030 oz.
  • Count - First Aid and Wound Care 144
  • Formula Bacitracin, Neomycin, Polymyxin B
  • Includes Instructions for Use Where Applicable
  • Item Triple Antibiotic
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Triple Antibiotic, 0.03 oz. Packet is rated 4.3 out of 5 by 17.
Rated 5 out of 5 by from Best medicine known by me so far In our family, we never thought about alternative..
Date published: 2017-10-18
Rated 5 out of 5 by from Excellent results every time I have used it many occasions every time results are fantastic. I trust it for all my family
Date published: 2017-01-22
Rated 5 out of 5 by from I keep this in my Hunting Backpack I keep this in my Fieldline Tactical MOLLE pack along with other First-Aid Supplies. I literally take this thing with me wherever I go, hunting, fishing, camping, vacation, etc. and I've always got some Neosporin on hand to help care for a wound!
Date published: 2016-12-13
Rated 5 out of 5 by from Healed third degree burn quickly After getting a very nasty third degree burn from a motorcycle tailpipe comma I covered my wound with Neosporin and Band-Aids. After about a week and a half, the skin is healed and the looks good as new. I only wish I could upload the pictures. I'm grateful for this exceptional product.
Date published: 2016-11-07
Rated 1 out of 5 by from Can not use this product- Allergic reaction RASH It may be a great product for most but the doctor applied it to my wound after I needed stitches. Oh my, the blisters and itching that followed. I was told not to used any product containing neomycin. Triple antibiotic either.
Date published: 2016-08-18
Rated 5 out of 5 by from Why I like Neosporin I've used Neosporin for years while raising my three kids. I always felt better having it on hand for the cuts and scrapes that always happen. I noticed it did help to heal the cuts faster and none of the usual burning so the kids didn't mind it so much. Still keep it on hand for the grand kids now.
Date published: 2016-08-15
Rated 1 out of 5 by from Neosporin gave me a rash I had a facial cut, washed the area and used Neosporin ointment. The next morning I had a red, itchy rash around the wound. Nothing gave me relief, so went to the dermatologist. Said I probably had a reaction to Neosporin, and should avoid using it and anything marked as "triple antibiotic" oinments/creams. Suggested I use Polysporin, which does not contain neomycin. Both products made by J&J. So if you have similar rash response to using Neosporin, try Polysporin instead. It may save you a trip to the doctor.
Date published: 2016-05-03
Rated 5 out of 5 by from Neosporin I love do sport it's the only antibacterial I use. I have been using it for at least 25 years. I always used in my daughter's cuts and any cuts and scrapes that I get and they heal really quickly
Date published: 2016-02-19
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_17
  • loc_en_US, sid_14N928, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.