Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NEOPERL

Kitchen, VARIO Swivel Sprays, Spray Stream, 15/16"-27, 55/64"-27 Thread Size

  • Item # 4XGK8
  • My Part #
  • Mfr. Model # 5504205
  • Catalog Page # N/A
  • UNSPSC # 21101801
Kitchen, VARIO Swivel Sprays, Spray Stream, 15/16"-27, 55/64"-27 Thread Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.

View More

Technical Specs

  • Item Swivel Sprays
  • Thread Size Type Male
  • Thread Size 15/16"-27, 55/64"-27
  • Flow Rate 2.20 gpm
  • Flow Outlet Type Spray
  • Finish Chrome
  • Standards NSF61
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms