Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NELSON

Dual Outlet Water Timer, 6 Cycle

  • Item# 33H549
  • Mfr. Model# 33H549
  • Catalog Page# 1281
  • UNSPSC# 21101803
Dual Outlet Water Timer,6 Cycle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $53.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sprinkler Timer and Remote Control
• GHT connection
Dual Outlet Electronic Timer
Timer has 2 outlets that can operate at the same time. Unit is easy to operate and has a large easy-to-read LCD. Features dial position indicator, customizable run time (1 to 360 min.), rain delay option (24, 36, or 73 hr.), and manual ON/Off button. Requires 2 AA batteries (not included).

View More

Technical Specs

  • Item Dual Outlet Water Timer
  • Max. No. Zones 2
  • Max. On/Off Cycles 6
  • Max. Time Cycle 360 min.
  • Max. Time Setting 360 min.
  • Min. Time Setting 1 min.
  • Day Skipper 1 to 7 Days
  • Display Type Digital LCD
  • Power Source (2) AA Batteries
  • Battery Backup Yes
  • Manual Override On/Off
  • Coupling 3/4" GHT
  • Enclosure Type Outdoor
  • Features Large LCD Display, Can Set Actual Time, Valve Automatically Closes When Battery is Low, Rain Delay Option, Manual On/Off Button, Ports Can Be Run Simultaneously
  • Width 7"
  • Depth 2-3/4"
  • Height 8-3/4"
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.