Skip Content

 
NEILSEN

Unisex Rain Jacket, GORE-TEX(R)

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats 
  • Item Rain Jacket 
  • Material GORE-TEX(R) 
  • Gender Unisex 
  • Liner Material Nylon 
  • ANSI Class ANSI 107 Class 1 
Color
Please Select
Size
Please Select
Fits Chest Size
Please Select
Jacket Length
Please Select

Your Filters:

Clear All
SG_Brand
  • NEILSEN 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color
Size
Fits Chest Size
Jacket Length
Price
Qty
Please use Qty box to add item(s) to cart.
HVCOR2X010GGS
Hi-Visibility Orange
2XL
52" to 54"
35-1/2"

$541.03 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $541.03 / each

Price $569.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Orange
  • Material GORE-TEX(R)
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Jacket Length 35-1/2"
  • Gender Unisex
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 1
HVCYL2X010GGS
Hi-Visibility Yellow
2XL
52" to 54"
35-1/2 "

$618.00 / each

Enter location to check availability
Catalog Page #  NA

Price $618.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow
  • Material GORE-TEX(R)
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Jacket Length 35-1/2 "
  • Gender Unisex
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 1
HVCYL3X010GGS
Hi-Visibility Yellow
3XL
54 to 56"
35-1/2 "

$618.00 / each

Enter location to check availability
Catalog Page #  NA

Price $618.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow
  • Material GORE-TEX(R)
  • Size 3XL
  • Fits Chest Size 54 to 56"
  • Jacket Length 35-1/2 "
  • Gender Unisex
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More