Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NEILSEN

Unisex Hi-Visibility Orange GORE-TEX® Rain Jacket, Size 3XL, Fits Chest Size 54 to 56", 35-1/2" Jack

  • Item# 10U315
  • Mfr. Model# HVCOR3X010GGS
  • Catalog Page# N/A
  • Catalog Group# G8329
  • UNSPSC# 46181525
Unisex Hi-Visibility Orange GORE-TEX® Rain Jacket, Size 3XL, Fits Chest Size 54 to 56", 35-1/2" Jack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rain Jacket
  • Gender Unisex
  • Color Hi-Visibility Orange
  • Size 3XL
  • Fits Chest Size 54 to 56"
  • Material GORE-TEX(R)
  • Jacket Length 35-1/2"
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Thickness 0.9mm
  • Liner Material Nylon
  • Seam Style Heat Sealed
  • Resists Water, Wind
  • Standards ASTM E96
  • ANSI Class ANSI 107 Class 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms