Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NEILSEN

Unisex Hi-Visibility Yellow GORE-TEX® Rain Jacket, Size M, Fits Chest Size 38" to 40", 35-1/2 " Jack

  • Item# 10U297
  • Mfr. Model# HVCYLMD010GGS
  • Catalog Page# N/A
  • Catalog Group# G8327
  • UNSPSC# 46181525
Unisex Hi-Visibility Yellow GORE-TEX® Rain Jacket, Size M, Fits Chest Size 38" to 40", 35-1/2 " Jack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rain Jackets and Coats

Technical Specs

  • Item Rain Jacket
  • Gender Unisex
  • Color Hi-Visibility Yellow
  • Size M
  • Fits Chest Size 38" to 40"
  • Material GORE-TEX(R)
  • Jacket Length 35-1/2 "
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Thickness 0.9mm
  • Liner Material Nylon
  • Seam Style Heat Sealed
  • Resists Water, Wind
  • Standards ASTM E96
  • ANSI Class ANSI 107 Class 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms