Skip Content

 
NEILSEN

High Visibility Rain Pants

High Visibility Rain Pants close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hi-Visibility Rain Pants 
  • Inseam 31-1/8" 
  • Material GORE-TEX(R) 
  • Closure Type Elastic Waistband 
  • Seam Style Taped 
  • Resists Water Wind 
  • Includes Reflective Striping 
  • Standards ASTM E96 
  • ANSI Class 107-2010 Class 1 
Color
Please Select
Size
Please Select
Fits Waist Size
Please Select

Your Filters:

Clear All
SG_Brand
  • NEILSEN 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Color
Size
Fits Waist Size
Price
Qty
Please use Qty box to add item(s) to cart.
HVTORLG010GGS
Hi-Visibility Orange
L
31-3/8"

$99.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $99.00 / each

Price $331.25 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Hi-Visibility Orange
  • Size L
  • Fits Waist Size 31-3/8"
  • Inseam 31-1/8"
  • Material GORE-TEX(R)
  • Closure Type Elastic Waistband
  • Seam Style Taped
  • Resists Water, Wind
  • Includes Reflective Striping
  • Standards ASTM E96
  • ANSI Class 107-2010 Class 1
HVTORMD010GGS
Hi-Visibility Orange
M
28-3/8"

$359.25 / each

Enter location to check availability
Catalog Page #  NA

Price $359.25 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Hi-Visibility Orange
  • Size M
  • Fits Waist Size 28-3/8"
  • Inseam 31-1/8"
  • Material GORE-TEX(R)
  • Closure Type Elastic Waistband
  • Seam Style Taped
  • Resists Water, Wind
  • Includes Reflective Striping
  • Standards ASTM E96
  • ANSI Class 107-2010 Class 1
HVTORSM010GGS
Hi-Visibility Orange
S
25-1/8"

$50.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $50.00 / each

Price $331.25 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Hi-Visibility Orange
  • Size S
  • Fits Waist Size 25-1/8"
  • Inseam 31-1/8"
  • Material GORE-TEX(R)
  • Closure Type Elastic Waistband
  • Seam Style Taped
  • Resists Water, Wind
  • Includes Reflective Striping
  • Standards ASTM E96
  • ANSI Class 107-2010 Class 1
HVTYL3X010GGS
Hi-Visibility Yellow
3XL
40-7/8"

$359.25 / each

Enter location to check availability
Catalog Page #  NA

Price $359.25 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Hi-Visibility Yellow
  • Size 3XL
  • Fits Waist Size 40-7/8"
  • Inseam 31-1/8"
  • Material GORE-TEX(R)
  • Closure Type Elastic Waistband
  • Seam Style Taped
  • Resists Water, Wind
  • Includes Reflective Striping
  • Standards ASTM E96
  • ANSI Class 107-2010 Class 1
HVTYLLG010GGS
Hi-Visibility Yellow
L
31-3/8"

$359.25 / each

Enter location to check availability
Catalog Page #  NA

Price $359.25 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Hi-Visibility Yellow
  • Size L
  • Fits Waist Size 31-3/8"
  • Inseam 31-1/8"
  • Material GORE-TEX(R)
  • Closure Type Elastic Waistband
  • Seam Style Taped
  • Resists Water, Wind
  • Includes Reflective Striping
  • Standards ASTM E96
  • ANSI Class 107-2010 Class 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More