Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
NEBO

1/4"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 31

  • Item # 36P485
  • Mfr. Model # 4327
  • Catalog Page # N/A
  • UNSPSC # 27111703
1/4"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 31 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $40.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NEBO® Ultra Socket Combination Kit is an all-in-one-Socket Wrench/Screwdriver/Nut Driver that not only gives you multiple tools in a single unit, but it also provides handy storage for 12 screwdriver bits (slotted, philips, and TORX) built right into the handle. It also features 19 included sockets (10 SAE and 9 metric) that come with their own storage/organization trays, which can be easily stored in the included polyester carrying pouch, along with the tool. The head tilts and locks at 0°, 45° and 90° so you can use it as a nut driver for those hard to reach places. It's a complete fastener driving solution in a compact package that you can carry with you wherever you go.

View More

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 1/4"
  • Measurement Type SAE/Metric
  • Socket Size Range 3/16" to 9/16", 5mm to 13mm
  • Number of Pieces 31
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Indexable Reversable 5"
  • Sockets Included 3/16", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 15/32", 1/2", 9/16", 5, 6, 7, 8, 9, 10, 11, 12, 13mm
  • Standards ANSI
  • Includes (1) 1/4" Drive Indexable Reversable Ratchet, (1) Magnetic 1/4" Bit Holder, (12) Insert Bits #1, #2, #3 Phillips, 1/8", 3/16", 1/4" Slotted, 1/8", 5/32", 7/32" Hex, T15, T20, T25 Torx
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


1/4 In Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 31 is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Solid with a quality feel. Good value for the price. Clever design. Compact and handy. Smart fabric carrying case. Great to keep in your bottom kitchen drawer or car trunk, or your grab-and-go tool box.
Date published: 2016-05-06
Rated 5 out of 5 by from Surprizingly heavy duty. Well engineered with a thought out bit assortment. Good to have if you need a compact tool kit to tackle most small jobs. (for me it is a huge time saver to keep these on custodial carts as they save many trips all the way back to the main office)This is no cheap gimmick, this is an actual usable tool.
Date published: 2014-04-03
  • y_2017, m_6, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_36P485, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.