TP
NDS

21 1/4 in x 16 1/4 in x 12 in Rectangular Meter Box

  • Item # 52XA15
  • My Part #
  • Mfr. Model # D1200-OLTR
  • Catalog Page # 2907
  • UNSPSC # 40141616
21 1/4 in x 16 1/4 in x 12 in Rectangular Meter Box close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Valve Actuators, Enclosures, and Accessories~Valve and Meter Boxes


$70.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for protecting underground water meters, this NDS meter box is constructed of rugged, injection molded, recycled structural foam polyolefin material. UV inhibitors help prevent discoloration and cracking. The corrugated sidewalls help provide greater strength, while the reinforced cover keeps out debris and can handle heavy loads.

View More

Technical Specs

  • Item Meter Box
  • Shape Rectangular
  • Height 12 in
  • Width 16 1/4 in
  • Length 21 1/4 in
  • Pipe Size 2-1/2 in x 3-1/4 in
  • Color Black
  • Body Material Polyolefin
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms