TP
NB

Flange Bearing, Dia. 1.25 In., 2.625 In.L

  • Item # 23J963
  • My Part #
  • Mfr. Model # SWF20GUU
  • Catalog Page # N/A
  • UNSPSC # 31171501
Flange Bearing, Dia. 1.25 In., 2.625 In.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $87.88 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.45 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mounted Linear Ball Bearings
NB
• Steady state speeds to 60 in./sec. Operating temp. range: -4° to 176°F
Flanged bearings do not require a housing, which allows them to maintain a low-profile for use in tight spaces. Precision-ground raceway surface and precision ball elements assure low friction and smooth running while maintaining a high load capacity and excellent moment load capacity.

View More

Technical Specs

  • Item Linear Round Flange Mount Bearing
  • Type Closed
  • Bore Dia. (In.) 1.250
  • Overall Width (In.) 2.000
  • Overall Length (In.) 2.625
  • Overall Height (In.) 3.125
  • Body Width (In.) 2.000
  • Flange Dia. (In.) 0.375
  • Flange Thickness (In.) 0.375
  • Barrel Dia. (In.) 2.375
  • Mounting Hole Center (In.) 2.562
  • Mounting Hole Dia. (In.) 0.2812
  • Dynamic Load Capacity (Lb.) 354
  • Dynamic Load Capacity (N) 1570
  • Static Load Capacity (Lb.) 616
  • Steady State Speed 5 Feet/Second
  • Temp. Range (F) -4 Degrees - 176 Degrees
  • Bearing Type Ball
  • Seal Rubber
  • Material Steel
  • Finish Clear Anodize
  • Color Silver
  • Height 2
  • Mounting Hole (In.) 0.2812
  • Shaft Dia. (In.) 1.25
  • Width 2
  • For Use With Linear Shafts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.