DV
NAVCO

CF8M Stainless Steel Flanged x Flanged Ball Valve, Locking Lever, 2" Pipe Size

  • Item # 30C467
  • My Part #
  • Mfr. Model # 2-S10-316-316-HL
  • Catalog Page # N/A
  • UNSPSC # 40141607
CF8M Stainless Steel Flanged x Flanged Ball Valve, Locking Lever, 2" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Ball Valves

Product Details

1-Pc. Flanged Ball Valves

• Max. pressure: 285 psi Temp. range: -20° to 500°F
Use to control or block flow in air, gas, or liquid applications. PTFE seats and 150-lb. flanged connections. Stainless steel stem. Standard port.
Meet NACE MR0175, ISO 15156, ASME B16.34, and Fire Tested and Certified API 607 5th Ed.

View More

Technical Specs

  • Item Ball Valve
  • Body Material CF8M Stainless Steel
  • Body Style Inline
  • General Connection Type Flanged
  • Valve Structure 1-Piece
  • Pipe Size 2"
  • Connection Type Flanged x Flanged
  • Port Standard
  • Max. Pressure 285 psi CWP
  • Max. Steam Pressure 250 psi WSP
  • Temp. Range -20 Degrees to 500 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material PTFE
  • Stem Type Positive Retained
  • Handle Type Locking Lever
  • Handle Material 316 Stainless Steel with PVC Grip
  • Stem Material 630 Stainless Steel
  • Features 150# Flanged, ISO Mounting Pad
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel
  • Standards ASME B16.34, CF8M
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms