Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
NAVCO

CF8M Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 1" Pipe Size

  • Item# 30C482
  • Mfr. Model# 1-S30-316-316-HL
  • Catalog Page# N/A
  • UNSPSC# 40141607
CF8M Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 1" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $341.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ball Valve
  • Body Material CF8M Stainless Steel
  • Body Style Inline
  • General Connection Type Female NPT
  • Valve Structure 3-Piece
  • Pipe Size 1"
  • Connection Type FNPT x FNPT
  • Port Full
  • Max. Pressure 2000 psi CWP
  • Max. Steam Pressure 250 psi WSP
  • Temp. Range -20 Degrees to 500 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material PTFE
  • Stem Type Positive Retained
  • Handle Type Locking Lever
  • Handle Material 316 Stainless Steel with PVC Grip
  • Stem Material 630 Stainless Steel
  • Body Seal Material Graphite
  • Features ISO Mounting Pad
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel
  • Standards ASME B16.34, CF8M
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.