Skip Content

WV
NAUTILUS SAFETY FOOTWEAR

4"H Women's Work Boots, Composite Toe Type, Nubuck Leather Upper Material, Brown, Size 7-1/2M/W

  • Item # 34EA18
  • My Part #
  • Mfr. Model # N1353 SZ: 7.5/WM
  • Catalog Page # N/A
  • Catalog Group # J0031
  • UNSPSC # 46181604
Work Boots,Women,7-1/2M/W,Lace Up,Brn,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Women's
  • Size 7-1/2
  • Footwear Width M/W
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Brown
  • Height 4"
  • Footwear Closure Type Lace Up
  • Liner Material Polyester
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Exclusive Design
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Full Sock
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Cemented
  • Heel Height Less Than 1/2"
  • Style Number N1353
  • ASTM Footwear Class F2413-11 I/75 C/75 SD
  • Standards F2413-11 I/75 C/75 SD
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms