Skip Content

NC
NAUTILUS SAFETY FOOTWEAR

4"H Men's Work Shoes, Steel Toe Type, Leather Upper Material, Black, Size 15M

  • Item # 34ER52
  • My Part #
  • Mfr. Model # N1630 SZ: 15M
  • Catalog Page # N/A
  • Catalog Group # H9658
  • UNSPSC # 46181605
Work Shoes,Men,15M,Slip On,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $113.14 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a lightweight and flexible cement construction, these steel- toe, slip-on work shoes feature a full grain nubuck leather upper, a removable antifatigue polyurethane insole, an EVA midsole, and a rubber outsole.

Note: This footwear is constructed to reduce the accumulation of static electricity by conducting the body charge to the properly grounded flooring system. It must have a lower limit of electrical resistance of 1 megohm and an upper limit of 100 megohms. Meets F2413-11 Section 5.6 requirements.

View More

Technical Specs

  • Item Work Shoes
  • Toe Type Steel
  • Gender Men's
  • Size 15
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Color Black
  • Height 4"
  • Footwear Closure Type Slip On
  • Liner Material Polyester
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Cush Polyurethane
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Cemented
  • Heel Height Less Than 1/2"
  • Footwear Shank Type None
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.41
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry 1.04
  • Mark II Slip Test Results- Dairy Tile Oily 0.24
  • Mark II Slip Test Results- Dairy Tile Dry 0.79
  • Mark II Slip Test Results- Dairy Tile Wet 0.70
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.25
  • Style Number 461630
  • ASTM Footwear Class F2413-11 I/75 C/75 SD
  • CSA Footwear Standard Not Specified
  • Standards F2413-11 I/75 C/75 SD
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.