Skip Content

NC
NAUTILUS SAFETY FOOTWEAR

4"H Men's Work Boots, Composite Toe Type, Lime, Size 11-1/2W

  • Item # 45HH96
  • My Part #
  • Mfr. Model # N2115
  • Catalog Page # N/A
  • Catalog Group # J2807
  • UNSPSC # 46181604
Work Boots,Men,11-1/2W,Lace Up,Green,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $88.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a lightweight and flexible cement construction, these composite-toe athletic work shoes feature a leather/mesh upper, a moisture-wicking mesh liner, a removable dual-density EVA insole, an EVA midsole, a rubber outsole, and a plastic shank. The protective toe cap is larger than a standard toe cap. It provides more room for your toes to flex and bend.

This 100% nonmetallic footwear will not activate security screening devices. The eyelets are designed to help reduce the possibility of marking or scratching work surfaces.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Men's
  • Size 11-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Lime
  • Height 4"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Moisture Wicking Mesh
  • Shank Material Plastic
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Siped
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Dual Density EVA
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Cement
  • Heel Height Less Than 1/2"
  • Footwear Shank Type None
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.42
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry 0.93
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.46
  • Mark II Slip Test Results- Dairy Tile Dry 0.63
  • Mark II Slip Test Results- Dairy Tile Wet 0.48
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number 2115
  • ASTM Footwear Class F2413-11 I/75 C/75
  • CSA Footwear Standard Not Specified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.