Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NATIONAL SPENCER

Nylon Hand Operated Drum Pump, Piston, Ounces per Stroke: 8 oz.

  • Item# 9HUG4
  • Mfr. Model# 365
  • Catalog Page# N/A
  • UNSPSC# 40151529
Nylon Hand Operated Drum Pump, Piston, Ounces per Stroke: 8 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Housing Material Nylon
  • Wetted Materials Nylon, Polypropylene, 304 Stainless Steel, PTFE
  • Discharge Tubing Material Polypropylene
  • For Use With For Strong Chemicals, Lacquer Thinner, Methyl Ethyl Ketone (MEK) and Acetone. Also Can Be Used For Biodiesel and Vegetable Oil.
  • Ounces per Stroke 8 oz.
  • Max. Viscosity 50 SSU
  • Inlet Size 1-1/4"
  • Outlet Size 1/2"
  • Discharge Tube Outlet OD Size 1/2"
  • Suction Tube Length 44"
  • Adapter Type Bung
  • Adapter Material Polypropylene
  • Adapter Dia. 2"
  • Features Dispenses 1 gal. per 8 lifts
  • Includes (1) Lift Pump. Bung Adapter
  • Manufacturers Warranty Length 2 yr.
  • Max. Liquid Temp. 120 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms