Skip Content

C3
NATIONAL SAFETY APPAREL

Protera®, Flame-Resistant Coverall, Size: XL, Color Family: Browns, Closure Type: Zipper

  • Item # 2NNK7
  • My Part #
  • Mfr. Model # C88LIXL32
  • Catalog Page # 1708
  • Catalog Group # D0766
  • UNSPSC # 46181508
Flame-Resistant Coverall,Khaki,XL,HRC2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $186.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.83 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The National Safety Apparel flame-resistant coverall is made from DuPont™ Protera® material that is inherently flame-resistant and its protection cannot be washed out or worn away. 8 cal./cm2 coverall is constructed from a lightweight 6-1/2 oz. Protera material. 2-way covered zip-front closure, hidden snap closures on breast pockets, 2 rear and 2 front pockets, and elastic waist. 32" inseam.

View More

Technical Specs

  • Item Flame-Resistant Coverall
  • Cuff Style Open Wrists and Ankles
  • Color Khaki
  • Size XL
  • Fits Chest Size 46" to 48"
  • Sleeve Length 36-1/4"
  • Fits Waist Size 42"
  • Inseam 32"
  • Fabric Weight 6.5 oz.
  • Material Protera(R)
  • Closure Type Zipper
  • ATPV Rating 8.5 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards ASTM F1506-10a, NFPA 70E-2015, UL Certified to NFPA 2112-2012, and OSHA 1910.269
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.