Skip Content

TP
NATIONAL SAFETY APPAREL

Khaki Bib Overalls, Protera®, Fits Waist Size: 30" to 32", 32" Inseam, 40.0 cal./cm2 ATPV Rating

  • Item # 2NNN2
  • My Part #
  • Mfr. Model # C45LIQT40MD32
  • Catalog Page # 1708
  • Catalog Group # D0772
  • UNSPSC # 46181508
Bib Overalls,Khaki,Protera(TM),M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $547.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The National Safety Apparel flame-resistant bib overall is made from DuPont™ Protera® material that is inherently flame-resistant and its protection cannot be washed out or worn away. 40 cal./cm2 overall features a multilayer combination of Protera, Kevlar®, and Nomex® material that is 30% lighter than flame-resistant cotton/nylon blend garments, reducing the risk of heat stress during electrical arc flash. Easily adjustable shoulder straps. 2 pockets and hook-and-loop fly and calf closure. 30" to 32" inseam.

View More

Technical Specs

  • Item Bib Overalls
  • Fits Waist Size 30" to 32"
  • Inseam 32"
  • ATPV Rating 40.0 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Color Khaki
  • Material Protera(R)
  • Closure Type Hook-and-Loop
  • Number of Pockets 2
  • Standards ASTM F1506-10a, NFPA 70E-2015, OSHA 1910.269
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.